Motion
6212L1AC3

NTN
6212L1AC3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09329973
MFR #6212L1AC3
Price$770.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6212L1AC3

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09329973
MFR #6212L1AC3

Mfr description
6212L1AC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.43/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8660 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO-6, JIS-6, RBEC-3, ABEC-3
  • Weight
    2.004 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Two Piece
  • Closure Type
    Open
  • Description
    6212L1AC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6212L1AC3 is a radial deep groove ball bearing with a 60 mm bore and 110 mm outside diameter, ideal for heavy-duty systems.
  • Manufacturer Catalog Number
    6212L1AC3
  • Manufacturer Upc Number
    4547359368536
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359368536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)