Motion
6212T2LBAC4/L683

NTN
6212T2LBAC4/L683

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09329978
MFR #6212T2LBAC4/L683
Price$431.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6212T2LBAC4/L683

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #09329978
MFR #6212T2LBAC4/L683

Mfr description
6212T2LBAC4/L683 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.724 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Closure Type
    Double Sealed
  • Description
    6212T2LBAC4/L683 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 6212T2LBAC4/L683 is a radial/deep groove ball bearing with a 60mm bore, straight design, double sealed, 110mm OD, and 22mm width for industrial use.
  • Manufacturer Catalog Number
    6212T2LBAC4/L683
  • Manufacturer Upc Number
    4550253067320
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6400 rpm
  • Maximum Operating RPM
    6400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13000 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)