Motion
6213C5

NTN
6213C5

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329983
MFR #6213C5
Price$179.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213C5

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329983
MFR #6213C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.86/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    2.161 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6213C5 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6213C5 is a radial/deep groove ball bearing with a 65mm bore, straight design, open type, 120mm OD, and 23mm width for industrial use.
  • Manufacturer Catalog Number
    6213C5
  • Manufacturer Upc Number
    4547359369281
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359369281

Overview

Mfr description
6213C5 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought