Motion
6213L1ACS44

NTN
6213L1ACS44

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #09329987
MFR #6213L1ACS44
List Price$956.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213L1ACS44

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #09329987
MFR #6213L1ACS44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$956.27/each for your price

Overview

Mfr description
6213L1ACS44 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Machined - Two Piece
  • Precision Rating
    ISO-6, JIS-6, RBEC-3, ABEC-3
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass/Bronze
  • Inner Ring Width
    0.9060 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    6500 rpm
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Manufacturer Catalog Number
    6213L1ACS44
  • Manufacturer Upc Number
    4547359369588
  • UPC_NO
    4547359369588
  • Weight
    2.147 lbs
  • Description
    6213L1ACS44 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213L1ACS44 is a radial deep groove ball bearing with a 65 mm bore and 120 mm outside diameter, suitable for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text