Motion
6213LUCS32

NTN
6213LUCS32

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09329989
MFR #6213LUCS32
Price$203.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213LUCS32

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Single Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09329989
MFR #6213LUCS32

Mfr description
6213LUCS32 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.82/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Non-Standard Tolerance
  • Weight
    2.178 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Single Sealed
  • Description
    6213LUCS32 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6213LUCS32 is a radial deep groove ball bearing with a 65 mm bore, single sealed, 120 mm outside diameter, and 23 mm width for high-performance machinery.
  • Manufacturer Catalog Number
    6213LUCS32
  • Manufacturer Upc Number
    4550253067337
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14275 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)