Motion
6214LLBNRC3

NTN
6214LLBNRC3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #09329994
MFR #6214LLBNRC3
Price$341.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6214LLBNRC3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
MI ITEM #09329994
MFR #6214LLBNRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.14/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.425 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6214LLBNRC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6214LLBNRC3 is a radial deep groove ball bearing with a 70 mm bore, double sealed, 125 mm outside diameter, and 24 mm width for robust equipment.
  • Manufacturer Catalog Number
    6214LLBNRC3
  • Manufacturer Upc Number
    4547359569032
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5100 rpm
  • Maximum Operating RPM
    5100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15510 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359569032

Overview

Mfr description
6214LLBNRC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought