Motion
6214P5

NTN
6214P5

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329996
MFR #6214P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6214P5

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09329996
MFR #6214P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 5
  • Weight
    2.315 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6214P5 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6214P5 is a radial/deep groove ball bearing with a 70mm bore, straight design, open type, 125mm OD, and 24mm width for industrial use.
  • Manufacturer Catalog Number
    6214P5
  • Manufacturer Upc Number
    4547359370492
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15510 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359370492

Overview

Mfr description
6214P5 PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought