Motion
6216ZC3/L627

NTN
6216ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330003
MFR #6216ZC3/L627
Price$411.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6216ZC3/L627

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330003
MFR #6216ZC3/L627

Mfr description
6216ZC3/L627 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.75/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0236 in, 26.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.426 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Single Shielded
  • Description
    6216ZC3/L627 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6216ZC3/L627 is an 80 mm bore radial deep groove ball bearing with a single shield and 140 mm outer diameter for heavy loads.
  • Manufacturer Catalog Number
    6216ZC3/L627
  • Manufacturer Upc Number
    4547359371741
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18090 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359371741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)