Motion
6217EEC3

NTN
6217EEC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09330004
MFR #6217EEC3
List Price$698.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6217EEC3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09330004
MFR #6217EEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$698.87/each for your price

Overview

Mfr description
6217EEC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Radial Dynamic Load Capacity
    20680 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Manufacturer Catalog Number
    6217EEC3
  • Manufacturer Upc Number
    3413520138356
  • UPC_NO
    3413520138356
  • Weight
    4.696 lbs
  • Description
    6217EEC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6217EEC3 is an open radial deep groove ball bearing with an 85 mm bore and 150 mm outside diameter, suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text