Motion
6219C4

NTN
6219C4

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09330009
MFR #6219C4
Price$499.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6219C4

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #09330009
MFR #6219C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$499.88/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Class 0
  • Weight
    5.692 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6219C4 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 6219C4 is a radial/deep groove ball bearing with a 95mm bore, straight design, open type, 170mm OD, and 32mm width for industrial use.
  • Manufacturer Catalog Number
    6219C4
  • Manufacturer Upc Number
    4547359372854
  • Max Rpm
    4400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    18430 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359372854

Overview

Mfr description
6219C4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought