Motion
6219ZZNRC3/EM

NTN
6219ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330011
MFR #6219ZZNRC3/EM
List Price$827.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6219ZZNRC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330011
MFR #6219ZZNRC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$827.42/each for your price

Overview

Mfr description
6219ZZNRC3/EM BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Radial Dynamic Load Capacity
    27202 lbf
  • Radial Static Load Capacity
    18434 lbf
  • Manufacturer Catalog Number
    6219ZZNRC3/EM
  • Manufacturer Upc Number
    4547359664591
  • UPC_NO
    4547359664591
  • Weight
    4.74 lbs
  • Description
    6219ZZNRC3/EM BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6219ZZNRC3/EM is a 95 mm bore radial deep groove ball bearing with double seals and 170 mm outer diameter for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought