Motion
62206EE

NTN
62206EE

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09330012
MFR #62206EE
Price$148.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62206EE

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09330012
MFR #62206EE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.246 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    62206EE BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 62206EE is a double sealed radial deep groove ball bearing with a 30 mm bore and 62 mm outside diameter, ideal for industrial machinery.
  • Manufacturer Catalog Number
    62206EE
  • Manufacturer Upc Number
    3413520257545
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4310 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520257545

Overview

Mfr description
62206EE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought