Motion
6221ZC3

NTN
6221ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330017
MFR #6221ZC3
List Price$933.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6221ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 190 mm OD, 36 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330017
MFR #6221ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$933.29/each for your price

Overview

Mfr description
6221ZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    4200 rpm
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    23600 lbf
  • Manufacturer Catalog Number
    6221ZC3
  • Manufacturer Upc Number
    4547359373707
  • UPC_NO
    4547359373707
  • Weight
    8.135 lbs
  • Description
    6221ZC3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6221ZC3 is a radial deep groove ball bearing with a 105 mm bore, single shielded, 190 mm outside diameter, and 36 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text