Motion
6222P5

NTN
6222P5

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #09330020
MFR #6222P5
List Price$1,020.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6222P5

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring
MI ITEM #09330020
MFR #6222P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,020.93/each for your price

Overview

Mfr description
6222P5 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4960 in, 38.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    3800 rpm
  • Radial Dynamic Load Capacity
    35960 lbf
  • Radial Static Load Capacity
    26300 lbf
  • Manufacturer Catalog Number
    6222P5
  • Manufacturer Upc Number
    4547359373998
  • UPC_NO
    4547359373998
  • Weight
    9.612 lbs
  • Description
    6222P5 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6222P5 is a radial deep groove ball bearing with a 110 mm bore and 200 mm outside diameter, suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text