Motion
6222ZNC3

NTN
6222ZNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330022
MFR #6222ZNC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6222ZNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330022
MFR #6222ZNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Clearance
    C3
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    Class 0
  • Weight
    9.612 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6222ZNC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6222ZNC3 is a 110 mm bore radial deep groove ball bearing with a single shield and 200 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6222ZNC3
  • Manufacturer Upc Number
    4547359879773
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35960 lbf
  • Radial Static Load Capacity
    26300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879773

Overview

Mfr description
6222ZNC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought