Motion
6224P5

NTN
6224P5

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330024
MFR #6224P5
Price$1,861.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6224P5

Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330024
MFR #6224P5

Mfr description
6224P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,861.05/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 5
  • Weight
    11.596 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6224P5 PRECISION
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6224P5 is a radial/deep groove ball bearing with a 120mm bore, straight design, open type, 215mm OD, and 40mm width for industrial applications.
  • Manufacturer Catalog Number
    6224P5
  • Manufacturer Upc Number
    4547359374322
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38660 lbf
  • Radial Static Load Capacity
    29440 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359374322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)