Motion
6224ZC3/L627

NTN
6224ZC3/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330026
MFR #6224ZC3/L627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6224ZC3/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330026
MFR #6224ZC3/L627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.0826 in, 2.100 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ISO Class 0
  • Weight
    11.5 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6224ZC3/L627 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6224ZC3/L627 is a 120 mm bore radial deep groove ball bearing with a single shield and 215 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6224ZC3/L627
  • Manufacturer Upc Number
    4547359904291
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38660 lbf
  • Radial Static Load Capacity
    29400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359904291

Overview

Mfr description
6224ZC3/L627 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought