Motion
6226L1C3

NTN
6226L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330028
MFR #6226L1C3
Price$1,643.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6226L1C3

Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330028
MFR #6226L1C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,643.30/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Class 0
  • Weight
    15.785 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6226L1C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6226L1C3 is a radial/deep groove ball bearing with a 130mm bore, straight design, open type, 230mm OD, and 40mm width for industrial applications.
  • Manufacturer Catalog Number
    6226L1C3
  • Manufacturer Upc Number
    4547359374476
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    41580 lbf
  • Radial Static Load Capacity
    32820 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359374476

Overview

Mfr description
6226L1C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought