Motion
6226ZC3

NTN
6226ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330029
MFR #6226ZC3
Your Price$1,204.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6226ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09330029
MFR #6226ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,204.23/each(List $1,384.86)

Overview

Mfr description
6226ZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Max Rpm
    3100 rpm
  • Radial Dynamic Load Capacity
    41580 lbf
  • Radial Static Load Capacity
    33000 lbf
  • Manufacturer Catalog Number
    6226ZC3
  • Manufacturer Upc Number
    4547359374537
  • UPC_NO
    4547359374537
  • Weight
    12.963 lbs
  • Description
    6226ZC3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6226ZC3 is a radial deep groove ball bearing with a 130 mm bore, single shielded, 230 mm outside diameter, and 40 mm width for heavy machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text