Motion
62304EE

NTN
62304EE

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330031
MFR #62304EE
Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
62304EE

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09330031
MFR #62304EE

Mfr description
62304EE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.197 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    62304EE BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 62304EE is a double sealed radial deep groove ball bearing with a 20 mm bore and 52 mm outside diameter, designed for compact machinery.
  • Manufacturer Catalog Number
    62304EE
  • Manufacturer Upc Number
    3413520257590
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520257590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)