Specifications
Dimensions
- Bore Diameter200 mm
- Fillet Radius0.1575 in, 4.000 mm
- Inner Ring Width2.2834 in, 58.000 mm
- Outside Diameter360 mm
- Overall Width58 mm
- Precision RatingISO Class 0
- Weight51.808 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Shielded
- Description6240ZZ BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6240ZZ is a double shielded radial deep groove ball bearing with a 200 mm bore and 360 mm outside diameter for robust performance.
- Manufacturer Catalog Number6240ZZ
- Manufacturer Upc Number4547359375589
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity66990 lbf
- Radial Static Load Capacity69690 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359375589
Overview
Mfr description
6240ZZ BALL BEARING