Motion
625ZZPS5

NTN
625ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330037
MFR #625ZZPS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
625ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330037
MFR #625ZZPS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
625ZZPS5 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Special Precision
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Radial Dynamic Load Capacity
    430 lbf
  • Radial Static Load Capacity
    153 lbf
  • Manufacturer Catalog Number
    625ZZPS5
  • Manufacturer Upc Number
    4547359571134
  • UPC_NO
    4547359571134
  • Weight
    0.011 lbs
  • Description
    625ZZPS5 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 625ZZPS5 is a radial/deep groove ball bearing with a 5mm bore, straight design, double shielded, 16mm OD, and 5mm width for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text