Motion
626C3

NTN
626C3

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #09330038
MFR #626C3
List Price$28.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
626C3

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #09330038
MFR #626C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.61/each for your price

Overview

Mfr description
626C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Radial Dynamic Load Capacity
    580 lbf
  • Radial Static Load Capacity
    190 lbf
  • Manufacturer Catalog Number
    626C3
  • Manufacturer Upc Number
    4547359376357
  • UPC_NO
    4547359376357
  • Description
    626C3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 626C3 is a 6 mm bore radial deep groove ball bearing with an open design and a 19 mm outside diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought