Motion
626LLUA1C3/LX03

NTN
626LLUA1C3/LX03

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330040
MFR #626LLUA1C3/LX03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
626LLUA1C3/LX03

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330040
MFR #626LLUA1C3/LX03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    P0
  • Weight
    0.018 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    626LLUA1C3/LX03 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 626LLUA1C3/LX03 is a 6 mm bore radial deep groove ball bearing with double seals and 19 mm outside diameter for precision equipment.
  • Manufacturer Catalog Number
    626LLUA1C3/LX03
  • Manufacturer Upc Number
    4550253067375
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    580 lbf
  • Radial Static Load Capacity
    195 lbf
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067375

Overview

Mfr description
626LLUA1C3/LX03 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought