Motion
628ZZP5

NTN
628ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330042
MFR #628ZZP5
Price$212.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
628ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 8 mm ID, 24 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09330042
MFR #628ZZP5

Mfr description
628ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.15/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO-5, JIS-5, RBEC-5, ABEC-5
  • Weight
    0.037 lbs, 16.8 g

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    628ZZP5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 628ZZP5 is an 8 mm bore radial deep groove ball bearing with double shields and 24 mm outer diameter for compact mechanisms.
  • Manufacturer Catalog Number
    628ZZP5
  • Manufacturer Upc Number
    4547359378337
  • Max Rpm
    31000 rpm
  • Maximum Operating RPM
    31000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4003 N, 900 lbf
  • Radial Static Load Capacity
    355 lbf, 1579 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359378337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)