Motion
63/22CX1/22.5C3PX1

NTN
63/22CX1/22.5C3PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8858 in ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #09330044
MFR #63/22CX1/22.5C3PX1
List Price$61.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/22CX1/22.5C3PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8858 in ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #09330044
MFR #63/22CX1/22.5C3PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.16/each for your price

Overview

Mfr description
63/22CX1/22.5C3PX1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Special tolerance
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    15000 rpm
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    2070 lbf
  • Manufacturer Catalog Number
    63/22CX1/22.5C3PX1
  • Manufacturer Upc Number
    4547359379273
  • UPC_NO
    4547359379273
  • Weight
    0.388 lbs
  • Description
    63/22CX1/22.5C3PX1 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63/22CX1/22.5C3PX1 is a radial/deep groove ball bearing with a 0.8858in bore, straight design, open type, 56mm OD, and 16mm width for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text