Motion
63/22N

NTN
63/22N

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #09330045
MFR #63/22N
Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/22N

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #09330045
MFR #63/22N

Mfr description
63/22N BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.58/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    0.381 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    63/22N BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 63/22N is a 22 mm bore radial deep groove ball bearing with an open design and 56 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    63/22N
  • Manufacturer Upc Number
    4547359379327
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    2080 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359379327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)