Motion
63/28CX11

NTN
63/28CX11

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330048
MFR #63/28CX11
Price$74.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/28CX11

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09330048
MFR #63/28CX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.24/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    0.631 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    63/28CX11 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 63/28CX11 is a radial/deep groove ball bearing with a 28mm bore, straight design, open type, 68mm OD, and 18mm width for precision use.
  • Manufacturer Catalog Number
    63/28CX11
  • Manufacturer Upc Number
    4547359379419
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    3140 lbf
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359379419

Overview

Mfr description
63/28CX11 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought