Motion
63/28X3LLUNX4C3

NTN
63/28X3LLUNX4C3

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330049
MFR #63/28X3LLUNX4C3
Price$97.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/28X3LLUNX4C3

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330049
MFR #63/28X3LLUNX4C3

Mfr description
63/28X3LLUNX4C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.11/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Class 0
  • Weight
    0.626 lbs, 0.280 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63/28X3LLUNX4C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 63/28X3LLUNX4C3 is a 28 mm bore radial deep groove ball bearing with double seals and 68 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    63/28X3LLUNX4C3
  • Manufacturer Upc Number
    4547359597110
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359597110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)