Motion
63/32LLU

NTN
63/32LLU

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09330053
MFR #63/32LLU
Price$108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/32LLU

Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09330053
MFR #63/32LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.80/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.869 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63/32LLU BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 63/32LLU is a 32 mm bore radial deep groove ball bearing with double seals and 75 mm outside diameter for industrial equipment.
  • Manufacturer Catalog Number
    63/32LLU
  • Manufacturer Upc Number
    4547359757606
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6500 rpm
  • Maximum Operating RPM
    6500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7410 lbf
  • Radial Static Load Capacity
    3800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359757606

Overview

Mfr description
63/32LLU BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought