Motion
63/32LLUNR

NTN
63/32LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330054
MFR #63/32LLUNR
List Price$136.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/32LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Double Sealed, With Snap Ring
MI ITEM #09330054
MFR #63/32LLUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.07/each for your price

Overview

Mfr description
63/32LLUNR BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Radial Dynamic Load Capacity
    7410 lbf
  • Radial Static Load Capacity
    3800 lbf
  • Manufacturer Catalog Number
    63/32LLUNR
  • Manufacturer Upc Number
    4547359798395
  • UPC_NO
    4547359798395
  • Weight
    0.891 lbs
  • Description
    63/32LLUNR BALL BEARING
  • Country of Origin
    JP
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63/32LLUNR is a radial deep groove ball bearing with a 32 mm bore, double sealed, 75 mm outside diameter, and 20 mm width for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text