Motion
63002EE

NTN
63002EE

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330057
MFR #63002EE
Your Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63002EE

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330057
MFR #63002EE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$65.81/each(List $67.12)

Overview

Mfr description
63002EE BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    2040 lbf
  • Radial Static Load Capacity
    785 lbf
  • Manufacturer Catalog Number
    63002EE
  • Manufacturer Upc Number
    3413520473198
  • UPC_NO
    3413520473198
  • Description
    63002EE BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63002EE is a double sealed radial deep groove ball bearing with a 10 mm bore and 35 mm outside diameter, suitable for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought