Motion
6301FT150ZZ

NTN
6301FT150ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330059
MFR #6301FT150ZZ
Price$37.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6301FT150ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330059
MFR #6301FT150ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.32/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6301FT150ZZ BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6301FT150ZZ is a 12 mm bore radial deep groove ball bearing with double shields and 37 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6301FT150ZZ
  • Manufacturer Upc Number
    3413520351106
  • Operating Temperature Range
    -40 to 302 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2420 lbf
  • Radial Static Load Capacity
    945 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520351106

Overview

Mfr description
6301FT150ZZ BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought