Motion
6301LUC3/2AS

NTN
6301LUC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09330061
MFR #6301LUC3/2AS
List Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6301LUC3/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09330061
MFR #6301LUC3/2AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/each for your price

Overview

Mfr description
6301LUC3/2AS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    15000 rpm
  • Radial Dynamic Load Capacity
    2428 lbf
  • Radial Static Load Capacity
    940 lbf
  • Manufacturer Catalog Number
    6301LUC3/2AS
  • Manufacturer Upc Number
    4547359380699
  • UPC_NO
    4547359380699
  • Weight
    0.132 lbs
  • Description
    6301LUC3/2AS BALL BEARING
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6301LUC3/2AS is a radial deep groove ball bearing with a 12 mm bore, single sealed, 37 mm outside diameter, and 12 mm width for robust applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text