Motion
6302FT150ZZ

NTN
6302FT150ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330062
MFR #6302FT150ZZ
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6302FT150ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #09330062
MFR #6302FT150ZZ

Mfr description
6302FT150ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6302FT150ZZ BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6302FT150ZZ is a 15 mm bore radial deep groove ball bearing with double shields and 42 mm outside diameter for high-temperature conditions.
  • Manufacturer Catalog Number
    6302FT150ZZ
  • Manufacturer Upc Number
    3413520351113
  • Operating Temperature Range
    -40 to 302 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    1230 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520351113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)