Motion
6303LBZC3

NTN
6303LBZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #09330068
MFR #6303LBZC3
List Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303LBZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #09330068
MFR #6303LBZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.22/each for your price

Overview

Mfr description
6303LBZC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Max Rpm
    19000 rpm
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Manufacturer Catalog Number
    6303LBZC3
  • Manufacturer Upc Number
    4547359572865
  • UPC_NO
    4547359572865
  • Weight
    0.254 lbs
  • Description
    6303LBZC3 BALL BEARING
  • Country of Origin
    CA
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303LBZC3 is a radial deep groove ball bearing with a 17 mm bore, single seal and shield, 47 mm outside diameter, and 14 mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text