Motion
6303LLUAV90

NTN
6303LLUAV90

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09330071
MFR #6303LLUAV90
Price$55.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303LLUAV90

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09330071
MFR #6303LLUAV90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.53/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Country of Origin
    CA
  • Description
    6303LLUAV90 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6303LLUAV90 is a radial/deep groove ball bearing with a 17mm bore, straight design, double sealed, 47mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    6303LLUAV90
  • Manufacturer Upc Number
    4547359382914
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359382914

Overview

Mfr description
6303LLUAV90 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought