Motion
6303T2LLVACS14-2

NTN
6303T2LLVACS14-2

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330075
MFR #6303T2LLVACS14-2
List Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6303T2LLVACS14-2

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330075
MFR #6303T2LLVACS14-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.90/each for your price

Overview

Mfr description
6303T2LLVACS14-2 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Molded
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Radial Dynamic Load Capacity
    3370 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Manufacturer Catalog Number
    6303T2LLVACS14-2
  • UPC_NO
    4547359383447
  • Weight
    0.254 lbs
  • Description
    6303T2LLVACS14-2 BALL BEARING
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6303T2LLVACS14-2 is a 17 mm bore radial deep groove ball bearing with double seals and 47 mm outside diameter for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text