Motion
6304/22C5

NTN
6304/22C5

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09330076
MFR #6304/22C5
Price$47.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6304/22C5

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09330076
MFR #6304/22C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.32/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0
  • Weight
    0.317 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    6304/22C5 BALL BEARING
  • Internal Clearance
    C5
  • Long Description
    The 6304/22C5 is a radial deep groove ball bearing with a 22 mm bore and 52 mm outside diameter, designed for smooth operation.
  • Manufacturer Catalog Number
    6304/22C5
  • Manufacturer Upc Number
    4550253067399
  • Max Rpm
    17000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067399

Overview

Mfr description
6304/22C5 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought