Motion
6304EX3T2XLLHAC3#01

NTN
6304EX3T2XLLHAC3#01

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330077
MFR #6304EX3T2XLLHAC3#01
Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6304EX3T2XLLHAC3#01

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09330077
MFR #6304EX3T2XLLHAC3#01

Mfr description
6304EX3T2XLLHAC3#01 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.302 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    TW
  • Description
    6304EX3T2XLLHAC3#01 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6304EX3T2XLLHAC3#01 is a 20 mm bore radial deep groove ball bearing with double seals and 52 mm outside diameter for precision machinery.
  • Manufacturer Catalog Number
    6304EX3T2XLLHAC3#01
  • Manufacturer Upc Number
    4547359793451
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    1775 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Light Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359793451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)