Motion
6304LBC3

NTN
6304LBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09330080
MFR #6304LBC3
List Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6304LBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09330080
MFR #6304LBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.69/each for your price

Overview

Mfr description
6304LBC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    17000 rpm
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Manufacturer Catalog Number
    6304LBC3
  • Manufacturer Upc Number
    4547359384451
  • UPC_NO
    4547359384451
  • Description
    6304LBC3 BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6304LBC3 is a single sealed radial deep groove ball bearing with a 20 mm bore and 52 mm outside diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text