Motion
6304Z/5C

NTN
6304Z/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330087
MFR #6304Z/5C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6304Z/5C

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09330087
MFR #6304Z/5C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    TW
  • Description
    6304Z/5C BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6304Z/5C is a radial deep groove ball bearing with a 20 mm bore, single shielded, 52 mm outside diameter, and 15 mm width for robust machinery.
  • Manufacturer Catalog Number
    6304Z/5C
  • Manufacturer Upc Number
    4547359574166
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3950 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359574166

Overview

Mfr description
6304Z/5C BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought