Motion
6305LUC3/5C

NTN
6305LUC3/5C

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330097
MFR #6305LUC3/5C
Price$60.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305LUC3/5C

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330097
MFR #6305LUC3/5C

Mfr description
6305LUC3/5C BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.83/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.511 lbs, 0.2318 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High carbon chrome bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Operating Temperature
    177 °C, 350 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -29 °C, -20 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21129 N, 4750 lbf
  • Radial Static Load Capacity
    10943 N, 2460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)