Motion
6305LUZC3/EM

NTN
6305LUZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330100
MFR #6305LUZC3/EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305LUZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Seal & Single Shield, Without Snap Ring, C3 Internal Clearance
MI ITEM #09330100
MFR #6305LUZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6305LUZC3/EM BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Manufacturer Catalog Number
    6305LUZC3/EM
  • Manufacturer Upc Number
    4547359574883
  • UPC_NO
    4547359574883
  • Description
    6305LUZC3/EM BALL BEARING
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6305LUZC3/EM is a radial deep groove ball bearing with a 25 mm bore, single seal and shield, 62 mm outside diameter, and 17 mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text