Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius0.0433 in, 1.100 mm
- Inner Ring Width0.6692 in, 17.000 mm
- Outside Diameter62 mm
- Overall Width17 mm
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Weight0.49 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed - Riveted
- Closure TypeSingle Shielded
- Description6305Z/5C BALL BEARING
- Harmonization Code8482.10.5052
- Internal ClearanceCN
- Long DescriptionThe 6305Z/5C is a 25 mm bore radial deep groove ball bearing with a single shield and 62 mm outer diameter for mechanical systems.
- Manufacturer Catalog Number6305Z/5C
- Manufacturer Upc Number4547359908435
- Max Rpm14000 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity5280 lbf
- Radial Static Load Capacity2450 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359908435
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)