Motion
6305ZC3/2AS

NTN
6305ZC3/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330104
MFR #6305ZC3/2AS
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305ZC3/2AS

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09330104
MFR #6305ZC3/2AS

Mfr description
6305ZC3/2AS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.66/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.498 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Country of Origin
    US
  • Description
    6305ZC3/2AS BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6305ZC3/2AS is a radial deep groove ball bearing with a 25 mm bore, single shielded, 62 mm outside diameter, and 17 mm width for robust use.
  • Manufacturer Catalog Number
    6305ZC3/2AS
  • Manufacturer Upc Number
    4547359574951
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359574951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)