Motion
6305ZZ/LP03

NTN
6305ZZ/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330106
MFR #6305ZZ/LP03
Price$54.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305ZZ/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09330106
MFR #6305ZZ/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.96/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.476 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6305ZZ/LP03 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6305ZZ/LP03 is a radial/deep groove ball bearing with a 25mm bore, straight design, double shielded, 62mm OD, and 17mm width for industrial applications.
  • Manufacturer Catalog Number
    6305ZZ/LP03
  • Manufacturer Upc Number
    4547359386813
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359386813

Overview

Mfr description
6305ZZ/LP03 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought