Motion
6305ZZP5

NTN
6305ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09330108
MFR #6305ZZP5
Price$101.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305ZZP5

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #09330108
MFR #6305ZZP5

Mfr description
6305ZZP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.511 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High carbon chrome bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6305ZZP5 PRECISION
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 6305ZZP5 is a 25 mm bore radial deep groove ball bearing with double shields and 62 mm outer diameter for precision machinery.
  • Manufacturer Catalog Number
    6305ZZP5
  • Manufacturer Upc Number
    4547359387100
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4750 lbs
  • Radial Static Load Capacity
    2460 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359387100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)