Motion
6306ANF555

NTN
6306ANF555

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330109
MFR #6306ANF555
Price$265.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306ANF555

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09330109
MFR #6306ANF555

Mfr description
6306ANF555 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.83/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Country of Origin
    FR
  • Description
    6306ANF555 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6306ANF555 is a 30 mm bore radial deep groove ball bearing with an open design and 72 mm outer diameter for robust use.
  • Manufacturer Catalog Number
    6306ANF555
  • Manufacturer Upc Number
    3413520144746
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520144746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)