Motion
6306LLUA1NRC5

NTN
6306LLUA1NRC5

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring, C5 Internal Clearance
MI ITEM #09330115
MFR #6306LLUA1NRC5
Price$89.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6306LLUA1NRC5

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, With Snap Ring, C5 Internal Clearance
MI ITEM #09330115
MFR #6306LLUA1NRC5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6306LLUA1NRC5 BALL BEARING
  • Internal Clearance
    C5
  • Long Description
    The 6306LLUA1NRC5 is a radial deep groove ball bearing with a 30 mm bore, double sealed, 72 mm outside diameter, and 19 mm width for industrial equipment.
  • Manufacturer Catalog Number
    6306LLUA1NRC5
  • Manufacturer Upc Number
    4547359788945
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6600 rpm
  • Maximum Operating RPM
    6600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6630 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359788945

Overview

Mfr description
6306LLUA1NRC5 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought